Shop All Test Equipment
Jonard Tools
Fiber Connector Cleaner Kit
Mfr # TK-188
Zoro # G6608493
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Optic Connector End Faces Cleaning and Inspection
- For Use With Fiber Connectors
- Features Provides all the Tools Needed for Cleaning and Inspection of Fiber Connector End Faces, This Kit is a Must have for any Fiber Optic Technician
- Includes FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCC-300 Universal Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FIM-200 Fiber Inspection Microscope 200x, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case
- Connector Type LC, SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-188
- Zoro # G6608493
- UPC # 811490019522
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 11 Inch |
Width | 10 Inch |
Length | 11.5 Inch |
Details
Item | Fiber Connector Cleaner Kit |
Application | Fiber Optic Connector End Faces Cleaning and Inspection |
For Use With | Fiber Connectors |
Features | Provides all the Tools Needed for Cleaning and Inspection of Fiber Connector End Faces, This Kit is a Must have for any Fiber Optic Technician |
Includes | FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCC-300 Universal Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FIM-200 Fiber Inspection Microscope 200x, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case |
Connector Type | LC, SC |
Product Type | Fiber Optic Connector Cleaning and Inspection Kit |
Number of Pieces | 8 |
Description
Fiber Connector Cleaner Kit, Includes FCC-125 1.25 mm Fiber Connector Cleaner, FCC-250 2.5 mm Fiber Connector Cleaner, FCC-300 Universal Fiber Connector Cleaner, FCT-100 Fiber Connector Tool for LC, SC Connectors, FIM-200 Fiber Inspection Microscope 200x, FL-2000 LED Flashlight with Zoom Lens, FW-50 Fiber Wipes, Wet (Pack of 50), H-90 Rugged 21 Pocket Tool Case, Number of Pieces 8, Application Fiber Optic Connector End Faces Cleaning and Inspection, Connector Type LC, SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- JONARD TOOLS Fiber Optic Connector Clean & Prep Kit+ (TK-184A)
- JONARD TOOLS Replacement Speaker, Toner, For PT-300 (PT-350)
- JONARD TOOLS Fiber Optic Safety Kit (FSK-5)
- JONARD TOOLS Fiber Scribe, Optical Fiber Cleaving (FS-616)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-186)
- FLIR COMMERCIAL SYSTEMS Extech Polymer Conductivity Cell Probe (804010A)
- Jonard Tools Test Equipment