Shop All Point-and-Shoot Cameras
Jonard Tools
Ferret Pro Wireless Inspection Camera
Mfr # CF-200
Zoro # G503044348
product price: $169.95
/ea
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose, Wireless
- Overall Length 3 1/4 in
- Includes (8) Adapters, Telescoping Pole, Cell Phone Wrist Band, Gooseneck, Hook, Magnet, Protective EVA Carrying Case, Rigid Fishing Extenders, Spare O-Rings, USB Charger
- Features "Always Up" Viewing Mode, App Controlled Variable Focus Lens, Change Resolution and Wi-Fi Channel, Built-In "Periscope Mode", Fast Charging, Free App and Wristband
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CF-200
- Zoro # G503044348
- UPC # 810053350133
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Overall Length | 3 1/4 in |
Length (In.) | 3 13/64 in |
Details
Item | Inspection and Retrieval Kit |
Type | Multipurpose, Wireless |
Includes | (8) Adapters, Telescoping Pole, Cell Phone Wrist Band, Gooseneck, Hook, Magnet, Protective EVA Carrying Case, Rigid Fishing Extenders, Spare O-Rings, USB Charger |
Features | "Always Up" Viewing Mode, App Controlled Variable Focus Lens, Change Resolution and Wi-Fi Channel, Built-In "Periscope Mode", Fast Charging, Free App and Wristband |
Number of Pieces | 10 |
Product Type | Multipurpose Wireless Inspection Camera and Cable Pulling Tool |
Flexibility | Rigid |
Shaft Type | Telescoping |
Description
Inspection and Retrieval Kit, Includes (8) Adapters, Telescoping Pole, Cell Phone Wrist Band, Gooseneck, Hook, Magnet, Protective EVA Carrying Case, Rigid Fishing Extenders, Spare O-Rings, USB Charger, Number of Pieces 10, Features In.Always Up In. Viewing Mode, App Controlled Variable Focus Lens, Change Resolution and Wi-Fi Channel, Built-In In.Periscope Mode In., Fast Charging, Free App and Wristband, Flexibility Rigid, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5600 Power Supply (ML7-1219111113353)
- ILC Replacement for Scanreco 590 Battery (590 BATTERY SCANRECO)
- EXELL BATTERY 51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener (EB-KIT-126)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- MUDDY 14.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC100K)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- Jonard Tools Point-and-Shoot Cameras