Shop All Thermal Imagers
Jonard Tools
Ferret Plus Wireless Inspection Camera
Mfr # CF-300
Zoro # G703044391
product price: $199.95
/ea
Sold in multiples of 5 for $999.75
Free Shipping & Returns
$999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose, Wireless
- Overall Length 3 1/4 in
- Number of Pieces 10
- Length (In.) 3 13/64 in
- Features "Always Up" Viewing Mode, App Controlled Variable Focus Lens, Built-In (On Board) Memory, Non-Contact Voltage Detector, Super Fast Charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CF-300
- Zoro # G703044391
- UPC # 810053350157
- Country of Origin China
- Category Thermal Imagers
Dimensions
Overall Length | 3 1/4 in |
Length (In.) | 3 13/64 in |
Details
Item | Inspection and Retrieval Kit |
Type | Multipurpose, Wireless |
Number of Pieces | 10 |
Features | "Always Up" Viewing Mode, App Controlled Variable Focus Lens, Built-In (On Board) Memory, Non-Contact Voltage Detector, Super Fast Charge |
Includes | Ferret Plus Camera, Flexible Gooseneck, 11 in Cell Phone Wrist Band, Magnet, Padded EVA Case, Right Angle Adaptor, Short Rod, Spare O-Rings, Strong Hook, Thread Adaptors, USB-C Charge Cable |
Product Type | Multipurpose Wireless Inspection Camera and Cable Pulling Tool |
Flexibility | Flexible |
Description
Inspection and Retrieval Kit, Includes Ferret Plus Camera, Flexible Gooseneck, 11 in Cell Phone Wrist Band, Magnet, Padded EVA Case, Right Angle Adaptor, Short Rod, Spare O-Rings, Strong Hook, Thread Adaptors, USB-C Charge Cable, Number of Pieces 10, Features In.Always Up In. Viewing Mode, App Controlled Variable Focus Lens, Built-In (On Board) Memory, Non-Contact Voltage Detector, Super Fast Charge, Flexibility Flexible, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115DO100#)
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 psi (477AV-5)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- TESTO 868S Thermal Imager With Wi-Fi Module (0560 8684)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- Jonard Tools Thermal Imagers