Shop All Wire Management Tools
Jonard Tools
F Connectot Tool, 6-1/2" L
Mfr # TWAF-91640
Zoro # G6548153
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ergonomic
- Size 9/16" (14.29 mm)
- Length (In.) 6 1/2 in
- Material Carbon Alloy Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TWAF-91640
- Zoro # G6548153
- UPC # 811490018815
- Country of Origin China
- Category Wire Management Tools
Dimensions
Size | 9/16" (14.29 mm) |
Length (In.) | 6 1/2 in |
Contact Size | 9/16 |
Tool Length | 6 1/2 in |
Length | 0.8 Inch |
Width | 2.13 Inch |
Height | 9 Inch |
Details
Item | F Connector Tool |
Type | Ergonomic |
Material | Carbon Alloy Steel |
Number of Pieces | 1 |
Application | For 9/16 in Hex Shielded F Connectors |
Product Type | F Connector Torque Wrench |
Tool Weight | 0.37 lb |
Body Material | High Carbon Alloy Steel |
Body Color | Black |
Features | Ergonomically Designed with an Angled Head and Cushion Grip for Maximum Leverage and Comfort, For 9/16 in Hex Shielded F Connectors, Lifetime Warranty |
Finish | Black Oxide |
Torque | 40 in-lb (4.52 N-m) |
Handle Type | Ergonomic Cushion Grip |
Handle Color | Blue |
Head Type | Full-Size Open Head |
Product Material | High Carbon Alloy Steel |
Head Angle | 15 degrees |
Description
F Connector Tool, Product Type F Connector Torque Wrench, Contact Size 9/16, Tool Length 6 1/2 in, Body Color Black, Body Material High Carbon Alloy Steel, Features Ergonomically Designed with an Angled Head and Cushion Grip for Maximum Leverage and Comfort, For 9/16 in Hex Shielded F Connectors, Lifetime Warranty, Tool Weight 0.37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- Jonard Tools Wire Management Tools