Shop All Torque Wrench Accessories
Jonard Tools
F Connector Torque Wrench Handle
Mfr # CTW-H
Zoro # G9473717
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 in
- Length 1-1/4 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CTW-H
- Zoro # G9473717
- UPC # 811490018402
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Height (In.) | 12 in |
Length | 1-1/4 in |
Width | 1-1/4 in |
Description
Designed for use with our CTW-7168 or CTW-71612 F connector torque wrench shafts (sold separately), this handle can be used to tighten or loosen F connectors in high-density locations. This handle features the following: Preset calibration to 30 in-lb (3.4 N-m) to meet most manufacturers' recommended torque requirements for their F connectors so no adjustments are needed Audible click lets you know when the connector is fully torqued to 30 in-lb Turn clockwise to tighten the connector and counterclockwise to remove Ergonomic rubberized grip for increased comfort and improved leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-11/16" L, Chrome Finish (45J214)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- JONARD TOOLS Torque Wrench, Full, 11Mm, 30 In/Lb (TWAF-1130)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 44 In-Lb (TWAF-2244)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- K-TOOL INTERNATIONAL Digital Torque Wrench, 1/2" Drive (KTI72132)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- Jonard Tools Torque Wrenches