Shop All Interchangeable Head Torque Wrenches
Jonard Tools
F Connector Torque Wrench, 30 In-Lb, 8"
Mfr # CTW-71638
Zoro # G9473489
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CTW-71638
- Zoro # G9473489
- UPC # 811490018433
- Country of Origin Germany
- Category Interchangeable Head Torque Wrenches
Description
Designed for torquing F connectors to 30 in-lb (3.4 N-m), this torque wrench is perfect for tightening or loosening F connectors in high-density locations. This torque wrench features the following: Ideal for use in high-density locations such as headends Handle has audible click sound that lets you know when the connector is fully torqued to 30 in-lb Turn clockwise to tighten the connector and counterclockwise to remove Preset calibration to 30 in-lb (3.4 N-m) to meet most manufacturers' recommended torque requirements for their F connectors so no adjustments are needed 8" shaft provides easy access to connectors in tight locations Shaft made of chrome vanadium steel for high durability and long life Handle has ergonomic rubberized grip for increased comfort and improved leverage Can also be used with a 12" shaft (CTW-71612) sold separately This torque wrench includes: CTW-7168 F Connector Torque Wrench Shaft, 8" CTW-H F Connector Torque Wrench Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- MILWAUKEE TOOL Diagonal Cutting Pliers, Steel, 0.72 lb (48-22-2208)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (IBG-8VS)
- JONARD TOOLS F Connector Torque Wrench, 30 In-Lb, 8" & 12" (CTW-7163812)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- GEDORE Torque Wrench Head, Open, 9x12, 12mm (7112-12)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for shell tools No.730/80 160-800 N·m mount 24, 5x28 mm (50180080)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/4" (BH 1/4)
- Jonard Tools Interchangeable Head Torque Wrenches