Shop All Interchangeable Head Torque Wrenches
Jonard Tools
F Connector Torque Wrench, 30 In-Lb, 8" & 12"
Mfr # CTW-7163812
Zoro # G9473540
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.35 in
- Wrench Material Chrome Vanadium Steel
- Width 4.82 inch
- Shaft Material Chrome Vanadium Steel
- Shaft Length 8 in; 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # CTW-7163812
- Zoro # G9473540
- UPC # 811490018723
- Country of Origin Germany
- Category Interchangeable Head Torque Wrenches
Dimensions
Overall Length | 3.35 in |
Width | 4.82 inch |
Shaft Length | 8 in; 12 in |
Height (in) | 8.29 in |
Assembled Length | 8-5/8 in and 13 in |
Details
Wrench Material | Chrome Vanadium Steel |
Shaft Material | Chrome Vanadium Steel |
Connector Type | F Connector |
Description
Designed for torquing F connectors to a preset torque of 30 in-lb (3.4 N-m), this torque wrench is perfect for tightening or loosening F connectors in high-density locations. This torque wrench features the following: Ideal for use in high-density locations such as headends Handle has audible click sound that lets you know when the connector is fully torqued to 30 in-lb Turn clockwise to tighten the connector and counterclockwise to remove Preset calibration to 30 in-lb (3.4 N-m) to meet most manufacturers' recommended torque requirements for their F connectors so no adjustments are needed 8" shaft provides easy access to connectors in tight locations and 12" shaft provides extra length in hard to reach locations Shaft made of chrome vanadium steel for high durability and long life Handle has ergonomic rubberized grip for increased comfort and improved leverage Includes (1) ;8" shaft for ergonomic use and (1) 12" shaft that provides extra reach This torque wrench includes: CTW-7168 ;F Connector Torque Wrench Shaft, 8" CTW-71612 F Connector Torque Wrench Shaft, 12" CTW-H F Connector Torque Wrench Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- MILWAUKEE TOOL 3/8 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9094)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Circular Saw (PCE300)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- PRECISION INSTRUMENTS FLEX HEAD 3/8" 120 TO 600" LBS (PRIC2FR600H)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- GEDORE Torque Wrench Head, Open, 16 Z, 32mm (8791-32)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/8" (BH 7/8)
- CDI CDI Interchangeable Head Torque Wrench, X (300T-I)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- STAHLWILLE TOOLS Series MANOSKOP® torque wrenches w.mount for insert tools No.755/10 20-100 N·m Size of mount 9x12 mm (50010010)
- Jonard Tools Interchangeable Head Torque Wrenches