Shop All Connector Tools
Jonard Tools
F Connector Tool, 12 In L
Mfr # RF-12
Zoro # G2041837
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Carbon Steel
- Length (In.) 12 in
- Contact Size 7/16
- Application Used for F Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RF-12
- Zoro # G2041837
- UPC # 811490011137
- Country of Origin China
- Category Connector Tools
Dimensions
Length (In.) | 12 in |
Contact Size | 7/16 |
Tool Length | 12 in |
Details
Item | F Connector Tool |
Number of Pieces | 1 |
Material | Carbon Steel |
Application | Used for F Connectors |
Features | Ergonomically Designed Handle Provides Increased Comfort and Leverage, Made From a High-Quality Materials for Maximum Durability and Long Life, Used for F Connectors |
Product Type | F Connector Tool |
Body Material | Carbon Steel |
Tool Weight | 0.341 lb |
Body Color | Black |
Description
If you need to make electrical connections, the Jonard Tools RF-12 F Connector Tool is the tool for you. It is used for making connections with F connectors. The 12 in. long carbon steel tool has a 7/16 in. contact size and comes packaged as 1 unit per box. The Jonard Tools RF-12 F Connector Tool is the perfect solution for connecting your electrical equipment together quickly and easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (10 PK) (49-66-0535)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- CENTURY DRILL & TOOL Speed Cut Augerbit 11/16 Overall Length 6 Flute Length 2-1/4 Shank 1/4 (38644)
- JONARD TOOLS Terminator Tool For PPC And T/B (TT-7PT)
- JONARD TOOLS Terminator Tool, For Telecommunications (TT-PPLTT4)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- JONARD TOOLS Connector Tool, 7/16" Contact Size (RF-18)
- JONARD TOOLS Open End Wrench (OW-38716)
- Jonard Tools Communications Tools