Shop All Specialty Cleaners
Jonard Tools
End-Face Ferrule Cleaner, 1.25um
Mfr # FCCN-125
Zoro # G4776415
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.146 lbs
- Standards Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180
- Application Fiber Optic Connector
- Features Anti-static; Adjustable angled head (up to 45°) is perfect for getting into hard-to-reach places; Flip-open cap makes it easy to insert connectors for cleaning; Remove cap to clean fiber in bulkhead adapters; Static-free cloth provides up to 350 swipes per cleaner; Perfect for cleaning any LC or MU connector
- Type Cleaning Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FCCN-125
- Zoro # G4776415
- UPC # 811490018259
- Country of Origin Japan
- Category Specialty Cleaners
Dimensions
Height | 9 in |
Details
Item | End-Face Ferrule Cleaner, 1.25micron m |
Weight | 0.146 lbs |
Standards | Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180 |
Application | Fiber Optic Connector |
Features | Anti-static; Adjustable angled head (up to 45°) is perfect for getting into hard-to-reach places; Flip-open cap makes it easy to insert connectors for cleaning; Remove cap to clean fiber in bulkhead adapters; Static-free cloth provides up to 350 swipes per cleaner; Perfect for cleaning any LC or MU connector |
Type | Cleaning Tool |
Description
End-Face Ferrule Cleaner, 1.25micron m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- ROETECH Urinal Treatment, Bottle, 32 oz., PK6 (UT-Q-6)
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-28-6CS)
- THE BRUSH MAN 16” Street Broom, Stiff White Poly Fill, 6PK (ST7166)
- JONARD TOOLS Fluid Dispenser 220 Ml For Fiber Cleaning (FD-220)
- JONARD TOOLS 2.50 Mm End-Face Ferrule Cleaner (FCCN-250)
- JONARD TOOLS Fiber Optic Cleaning Fluid (FCF-3)
- BLUE MAGIC Shine Metal Polish, 10 Oz., Aerosol (230-06)
- NYCO HVAC Descaler w/RD-188, 1gal., PK4 (NL001-G4)
- CLAIRE Gel Vandal Mark Remover, 20oz (CL880-1)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- Jonard Tools Specialty Cleaners