Shop All General Hand Tool Kits
Jonard Tools
Electricians Tool Kit, 8 pcs.
Mfr # TK-78
Zoro # G6883340
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 7
- Includes (1)Mfr. No. CTF-180; (1)Mfr. No. SD-61; (1)Mfr. No. UST-125; (1)Mfr. No. FL-2000; (1)Mfr. No. PT-300; (1)Mfr. No. JIC-2288; (1)Mfr. No. TWAF-71630; (1)Mfr. No. H-85
- Tool Storage Type Included Pouch
- Sub-Category Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-78
- Zoro # G6883340
- UPC # 811490019393
- Country of Origin Tunisia
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 3 1/4 in |
Tool Storage Height | 5 1/4 in |
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 6 in |
Socket Drive Sizes | Sockets Not Included |
Description
Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable Stripper, Coax Compression Tool, Continuity Voltage Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK5 (79290/BAG5)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- WIHA 8 Pc Magicring Inch Screwdriver Set 1/8 (36793)
- Jonard Tools General Hand Tool Kits