Shop All Oscillating Tool Accessories
Jonard Tools
Electric Box Cutter Kit, Stainless Steel
Mfr # EBW-412
Zoro # G704397779
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Includes EBC-400-Electrical Wall Box Cutter, Single Gang, Level for Non-Metallic Boxes, 1-Gang and 2-Gang, WTL-12 - Wall Box Template
- Number of Pieces 2
- Materials Cut Drywall, Metal, Plastic
- Direct Fit For Tool Brand Jonard Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EBW-412
- Zoro # G704397779
- UPC # 810053350287
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 1 in |
Blade Length | 1 1/2 in |
Details
Item | Electric Box Cutter Kit |
Includes | EBC-400-Electrical Wall Box Cutter, Single Gang, Level for Non-Metallic Boxes, 1-Gang and 2-Gang, WTL-12 - Wall Box Template |
Number of Pieces | 2 |
Materials Cut | Drywall, Metal, Plastic |
Direct Fit For Tool Brand | Jonard Tools |
Compatible with Adapter | Arlington Industries LVL1 and LVL2 Boxes, Carlon B114R and B12R Single Gang Boxes, Carlon B225R Double Gang Boxes, Carlon SC100RR Low Voltage Plates |
Primary Material Application | General Purpose |
Oscillating Tool Accessory Type | Electrical Wall Box Cutter |
Blade Material | Stainless Steel |
Blade Thickness | 2 mm |
Connection Style | Universal Open-Back |
Blade Shape | Rectangular |
Blade Type | Straight Cutting |
Maximum Oscillations per Minute | 20,000 |
Description
Electric Box Cutter Kit, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Rectangular, Blade Material Stainless Steel, Blade Width Not Applicable, Blade Length 1 1/2 in, Overall Length 1 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 2 mm, Materials Cut Drywall, Metal, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- KLEIN TOOLS Coil Spring for Pliers (571A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- JONARD TOOLS Electric Box Cutter, Stainless Steel (EBC-800)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-812)
- JONARD TOOLS Oscillating Saw Blade, Steel, 3-3/4" L (EBC-400)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1111)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25A)
- DREMEL Oscillating Tool Blade Set, Dremel (MM515U)
- DIABLO Universal Fit Oscillating Sanding Pad Fe (DOUSAND)
- Jonard Tools Oscillating Tool Accessories