Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 50-150g
Mfr # GD-15
Zoro # G3469453
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 50 to 150g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Output Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-15
- Zoro # G3469453
- UPC # 811490010048
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Battery Size | AA |
Manufacturer Warranty Length | 90 day |
Details
Range | 50 to 150g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Item | Dynamometer Gauge |
Output Type | Mechanical |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Dial Graduation | 5 |
Includes | 12 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration |
Force Gauge Type | Dial Dynamometer Gauge |
Digital Display Screen Type | LED |
Number of Records Stored | 0 |
Analog Display Graduation | 1 |
Number of Digits | 5 |
Gauge Adapters Included | Cone |
Minimum Force Measured | 50 g-force |
Display Type | Analog |
Maximum Force Measured | 150 g-force |
Force Accuracy | +/-5 g |
Description
Dynamometer Gauge, Maximum Force Measured 150 g-force, Minimum Force Measured 50 g-force, Force Accuracy +/-5 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes 12 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration, Digital Display Screen Type LED, Number of Records Stored 0, Manufacturer Warranty Length 90 day, Gauge Adapters Included Cone, Number of Digits 5, Battery Size AA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- EXTECH Tachometer, 2 to 99,999 rpm (461920-NIST)
- ZORO SELECT Replacement Spigot/Stopcock for Carboy (3WAY8)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- PCE INSTRUMENTS Force Gauge, 0 to 200 N / 0 to 45 lbs (PCE-PTR 200N)
- Jonard Tools Force Gauges