Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 5-50g
Mfr # GD-5
Zoro # G2798232
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 5 to 50g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Manufacturers Warranty Length 90 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-5
- Zoro # G2798232
- UPC # 811490010024
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Manufacturer Warranty Length | 90 day |
Details
Range | 5 to 50g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Output Type | Mechanical |
Item | Dynamometer Gauge |
Dial Graduation | 1 |
Includes | (6) Force Adapters, Calibration Certificate, Charger, USB Cable |
Auto Power Off | Yes |
Force Gauge Type | Dial Dynamometer Gauge |
Minimum Force Measured | 10 g-force |
Maximum Force Measured | 50 g-force |
Display Type | Analog |
Force Resolution | 0.0005 Kgf, 0.001 lbf, 0.005 N, 0.05 ozf, 0.5 gf, 5 mN |
Number of Records Stored | 0 |
Analog Display Graduation | 1 |
Force Accuracy | +/-1 g |
Digital Display Screen Type | LCD |
Description
Dynamometer Gauge, Maximum Force Measured 50 g-force, Minimum Force Measured 10 g-force, Force Resolution 0.0005 Kgf, 0.001 lbf, 0.005 N, 0.05 ozf, 0.5 gf, 5 mN, Force Accuracy +/-1 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- OTC Battery Load Tester, Analog, 100A (3180)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.L)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- Jonard Tools Force Gauges