Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 40-350g
Mfr # GD-30
Zoro # G2861862
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 40 to 350g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Dial Graduation 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-30
- Zoro # G2861862
- UPC # 811490010062
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Manufacturer Warranty Length | 90 day |
Details
Range | 40 to 350g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Item | Dynamometer Gauge |
Dial Graduation | 10 |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Output Type | Mechanical |
Auto Power Off | Yes |
Includes | (6) Force Adapters, Calibration Certificate, Charger, USB Cable |
Force Gauge Type | Dial Dynamometer Gauge |
Minimum Force Measured | 40 g-force |
Digital Display Screen Type | LCD |
Analog Display Graduation | 1 |
Number of Records Stored | 0 |
Force Resolution | 0.0001 Kgf, 0.0005 lbf, 0.001 N, 0.01 ozf, 0.1 gf, 1 mN |
Display Type | Analog |
Maximum Force Measured | 350 g-force |
Force Accuracy | +/-10 g |
Description
Dynamometer Gauge, Maximum Force Measured 350 g-force, Minimum Force Measured 40 g-force, Force Resolution 0.0001 Kgf, 0.0005 lbf, 0.001 N, 0.01 ozf, 0.1 gf, 1 mN, Force Accuracy +/-10 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL160)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- RUBBERMAID COMMERCIAL Refrigerator/Freezer Monitoring Thermometer, -20°F to 80°F (FGR80DC)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- Jonard Tools Force Gauges