Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 30-250g
Mfr # GD-25
Zoro # G1212836
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 30 to 250g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Output Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-25
- Zoro # G1212836
- UPC # 811490010055
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Manufacturer Warranty Length | 90 day |
Details
Range | 30 to 250g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Output Type | Mechanical |
Dial Graduation | 10 |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Item | Dynamometer Gauge |
Includes | (2) Handles, AC Adapter, Carrying Case and Instructions, English Thread Adapter, RS-232 Output Cable |
Auto Power Off | Yes |
Force Gauge Type | Dial Dynamometer Gauge |
Analog Display Graduation | 1 |
Number of Records Stored | 0 |
Maximum Force Measured | 250 g-force |
Force Resolution | 0.1 Kg, 0.1 lb, 1 N |
Minimum Force Measured | 50 g-force |
Digital Display Screen Type | LCD |
Display Type | Analog |
Force Accuracy | +/-10 g |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Number of Digits | 4 |
Description
Dynamometer Gauge, Maximum Force Measured 250 g-force, Minimum Force Measured 50 g-force, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-10 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes (2) Handles, AC Adapter, Carrying Case and Instructions, English Thread Adapter, RS-232 Output Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Manufacturer Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Compact Digital Multimeter with Temperature (R5008)
- PROSKIT Pocket True RMS Auto Range Multimeter (MT-1506)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G411)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- Jonard Tools Force Gauges