Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 10-100g
Mfr # GD-10
Zoro # G2918562
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 10 to 100g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Output Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-10
- Zoro # G2918562
- UPC # 811490010031
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Manufacturer Warranty Length | 90 day |
Battery Size | AA |
Details
Range | 10 to 100g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Output Type | Mechanical |
Dial Graduation | 2 |
Item | Dynamometer Gauge |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Includes | 1 in W x 7 3/4 in L Reflective Tape, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration |
Force Gauge Type | Dial Dynamometer Gauge |
Maximum Force Measured | 100 g-force |
Digital Display Screen Type | LED |
Minimum Force Measured | 20 g-force |
Analog Display Graduation | 1 |
Number of Records Stored | 0 |
Number of Digits | 5 |
Force Accuracy | +/-2 g |
Display Type | Analog |
Gauge Adapters Included | Cone |
Description
Dynamometer Gauge, Maximum Force Measured 100 g-force, Minimum Force Measured 20 g-force, Force Accuracy +/-2 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes 1 in W x 7 3/4 in L Reflective Tape, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration, Digital Display Screen Type LED, Number of Records Stored 0, Manufacturer Warranty Length 90 day, Gauge Adapters Included Cone, Number of Digits 5, Battery Size AA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B51000 Digital Pressure Gauge, 0 to 1000 psi (B51000)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- MONARCH USB Interface Cable and Software (6180-031)
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- Jonard Tools Force Gauges