Shop All Force Gauges
Jonard Tools
Dynamometer Gauge, Dial, 0-10g
Mfr # GD-1
Zoro # G3095312
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10g
- Accuracy +/-1 Graduation
- Measuring Units g
- Display Dial Display in Grams
- Function Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GD-1
- Zoro # G3095312
- UPC # 811490010000
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 90 day |
Manufacturer Warranty Length | 90 day |
Battery Size | AA |
Details
Range | 0 to 10g |
Accuracy | +/-1 Graduation |
Measuring Units | g |
Display | Dial Display in Grams |
Item | Dynamometer Gauge |
Function | Measures Force, Over 1,000 Different Applications for Measuring, Calibrating, Standardizing, Testing and Evaluating |
Output Type | Mechanical |
Dial Graduation | 1 |
Includes | 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration |
Force Gauge Type | Dial Dynamometer Gauge |
Minimum Force Measured | 0 g-force |
Number of Records Stored | 0 |
Force Accuracy | +/-0.20 g |
Maximum Force Measured | 10 g-force |
Display Type | Analog |
Number of Digits | 5 |
Digital Display Screen Type | LCD |
Analog Display Graduation | 1 |
Gauge Adapters Included | Cone |
Description
Dynamometer Gauge, Maximum Force Measured 10 g-force, Minimum Force Measured 0 g-force, Force Accuracy +/-0.20 g, Measuring Units g, Display Type Analog, Analog Display Graduation 1, Includes 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration, Digital Display Screen Type LCD, Number of Records Stored 0, Manufacturer Warranty Length 90 day, Gauge Adapters Included Cone, Number of Digits 5, Battery Size AA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Black (5TXC1)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- Jonard Tools Force Gauges