Shop All Drywall Specialty Tools
Jonard Tools
Drywall Jab Saw, 6
Mfr # DWS-6
Zoro # G910832507
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3.41 in.
- Application Cutting Drywall
- Width (In.) 15.375 in.
- Color Blue
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # DWS-6
- Zoro # G910832507
- UPC # 810053359815
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 3.41 in. |
Width (In.) | 15.375 in. |
Depth | 1.26 in. |
Details
Application | Cutting Drywall |
Color | Blue |
Material | Tool Steel |
Description
Razor-sharp blade is made from High Carbon Steel and Triple Bevel Teeth for fast, precise and safe cuts, in both push and pull directions.
- •Dual layered PP and TPR handle provides a comfortable, ergonomic grip
- •Flat-end on grip is perfect for palming or punching through drywall
- •Included tethering hole is perfect for attaching to a carabiner or storing on a pegboard
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- RIDGID 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (6)
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15146)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF36DEP2T25)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 10 (4-765)
- BON TOOL Bon 13-117 Scarifier, Spring Steel Tines, 12" (13-117)
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- TROLL Drywall Panel Carrier (49)
- BON TOOL Bon 83-269 Bucket Scoop Aluminuminum (83-269)
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- BON TOOL Bon 15-133 Banjo Dry Tape (15-133)
- Jonard Tools Drywall and Plastering Tools