Shop All General Hand Tool Kits
Jonard Tools
Double End Speed Wrench, 7/16 and 9/16 In
Mfr # ASW-7916
Zoro # G2109922
original price:
$15.69
5% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 7 1/2 in
- Number of Pieces 1
- Features 7/16 in & 9/16 in Size, 15 Degrees Head Angle, 1/4 in Head Thickness, 1-1/8 in Head Width, 15 in Offset
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # ASW-7916
- Zoro # G2109922
- UPC # 811490012011
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 7 1/2 in |
Length (In.) | 6 1/2 in |
Wrench Length Style | Standard |
Head Size | 7/16 in, 9/16 in |
Overall Width | 1 13/64 in |
Description
When you need to loosen or tighten fasteners, this Jonard Tools Double End Speed Wrench is the tool for the job. The speed wrench has two ends that can be adjusted with a quick turn of the wrist. The alloy steel construction ensures that this double end speed wrench will stand up to heavy use. With a chrome finish and an overall length of 7 1/2 in., it provides comfort and control while working. This speed wrench features a head size of 7/16 in. and 9/16 in., as well as an opening angle of 15 degrees and a one piece handle design. If you want to get your job done quickly, then you need the Jonard Tools Double End Speed Wrench on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- PROTO Punch, Prick, 3/8 In Hex (J443/8)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- JONARD TOOLS Electricians Tool Kit, 8 pcs. (TK-78)
- JONARD TOOLS Long Nose Plier, 6-7/8 in., Smooth (JIC-21257)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- Jonard Tools Hand Tool Kits