Shop All Soldering Accessories
Jonard Tools
Desoldering Repl Tip, For 23Z363, 23Z365
Mfr # DPT-100
Zoro # G4636457
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Desoldering
- For Use With DP-100, DP-140
- Compatible Desoldering Pump Manufacturer Model Number DP-100, DP-140
- Tip Material Teflon
- Tip Inside Diameter 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DPT-100
- Zoro # G4636457
- UPC # 811490010352
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Tip Inside Diameter | 0.125 in |
Tip Outside Diameter | 0.25 in |
Details
Item | Desoldering Replacement Tip |
Application | For Desoldering |
For Use With | DP-100, DP-140 |
Compatible Desoldering Pump Manufacturer Model Number | DP-100, DP-140 |
Tip Material | Teflon |
Description
Desoldering Replacement Tip, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.25 in, Compatible Desoldering Pump Manufacturer Model Number DP-100, DP-140, Tip Material Teflon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- TURBOTORCH EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb (0781-3652)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- JONARD TOOLS Desoldering Repl Tip, ESD Safe, For 23Z364 (DPT-200)
- JONARD TOOLS High Vacuum Desoldering Pump, 13 In L (DP-100)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- AMERICAN BEAUTY TOOLS Solder Pot, 1 Lb, 320w, 850 F (300)
- HAKKO Nozzle, Round, 0.8 x 1.8mm, Desoldering (A1002)
- Jonard Tools Soldering Accessories