Shop All Soldering Accessories
Jonard Tools
Desoldering Repl Tip, ESD Safe, For 23Z364
Mfr # DPT-200
Zoro # G4542343
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Desoldering
- For Use With Mfr. No. DP-200
- Characteristics ESD Safe
- Tip Inside Diameter 0.125 in
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DPT-200
- Zoro # G4542343
- UPC # 811490010369
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Tip Inside Diameter | 0.125 in |
Tip Outside Diameter | 0.25 in |
Details
Item | Desoldering Replacement Tip |
Application | For Desoldering |
For Use With | Mfr. No. DP-200 |
Characteristics | ESD Safe |
ESD Safe | Yes |
Compatible Desoldering Pump Manufacturer Model Number | DP-200 |
Description
Desoldering Replacement Tip, Tip Inside Diameter 0.125 in, ESD Safe Yes, Tip Outside Diameter 0.25 in, Compatible Desoldering Pump Manufacturer Model Number DP-200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Hot Knife Cutting Tool, Bench Mount (HKB0.00WH)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- OATEY SOLDER LEAD FREE 8OZ SILVER (23000)
- JONARD TOOLS High Vacuum Desoldering Pump, 13 In L (DP-100)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 5/16 in Brush Width, 7/8 in Trim, 24 Pack (1VAH6)
- TECHSPRAY Flux Remover Pen (2506-N)
- Jonard Tools Soldering Accessories