Shop All Soldering Accessories
Jonard Tools
Desoldering Pump, 8 In L
Mfr # DP-140
Zoro # G4625896
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Desoldering
- Color Blue/Yellow
- Characteristics 8 in Length including Tip, Anti-Corrosive Plastic Housing, Compact, Easy Cleaning, One Hand Operation, Precision Metal Plunger, Precision Regulated Return, Replaceable Tip, Sealed Vacuum Chamber
- Features 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Shorter Length Makes It Easier to Use and Store
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DP-140
- Zoro # G4625896
- UPC # 811490010338
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Tip Outside Diameter | 0.22 in |
Tip Inside Diameter | 0.125 in |
Overall Length | 8 in |
Details
Item | Desoldering Pump |
Application | For Desoldering |
Color | Blue/Yellow |
Characteristics | 8 in Length including Tip, Anti-Corrosive Plastic Housing, Compact, Easy Cleaning, One Hand Operation, Precision Metal Plunger, Precision Regulated Return, Replaceable Tip, Sealed Vacuum Chamber |
Features | 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Shorter Length Makes It Easier to Use and Store |
Body Material | Plastic |
Product Type | Desoldering Pump |
Actuation Type | Spring-Loaded Plunger |
Tip Material | Teflon |
ESD Safe | No |
Description
Desoldering Pump, Actuation Type Spring-Loaded Plunger, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.22 in, ESD Safe No, Body Material Plastic, Color Blue/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-580, 50 to 750 psi, Use With: Argon, Helium, Nitrogen (0781-1408)
- GVS-RPB Blast Helmet (NV3-702-52)
- SUMNER Rubber Wheel Roller Head, PR (783152)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.625 In (44C)
- JONARD TOOLS High Vacuum Desoldering Pump, 13 In L (DP-100)
- JONARD TOOLS Desoldering Repl Tip, ESD Safe, For 23Z364 (DPT-200)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- HAKKO Blades, Metal, Straight (G2-1601)
- PLATO Flux Dispenser, 2 oz. Needle Tip (FD-21)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- Jonard Tools Soldering Accessories