Shop All Hand Files and Rasps
Jonard Tools
Contact Burnisher, Sensitive, Blue, PK12
Mfr # OB-2/12
Zoro # G5056107
product price: $50.35
/pk 12, $4.20/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear Plastic Vile
- Number of Pieces 1
- Blade Material Steel
- Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
- Blade Style Oblong with Curved Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # OB-2/12
- Zoro # G5056107
- UPC # 811490014329
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 1 1/2 in |
Handle Length | 1 1/2 in |
Blade Width | 1/4 in |
Overall Length | 3 in |
File Blade Width | 1/4 in |
File Blade Diameter | 1/64 in |
File Blade Length | 1 1/2 in |
Details
Item | Contact Burnisher File |
Includes | Clear Plastic Vile |
Number of Pieces | 1 |
Blade Material | Steel |
Features | Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris |
Cut Type | Extra Sensitive |
Blade Style | Oblong with Curved Tip |
Handle Material | Insulated Plastic |
Blade Thickness | 0.007 in |
Handle Color | Blue |
File Blade Material | Steel |
Burnisher Type | Contact Burnisher |
File Blade Thickness | 1/100 in |
File Blade Shape | Flat |
Description
Contact Burnisher File, Burnisher Type Contact Burnisher, File Blade Shape Flat, Number of Pieces 1, Cut Type Extra Sensitive, File Blade Thickness 1/100 in, File Blade Width 1/4 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 1 1/2 in, Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- JONARD TOOLS Contact Burnisher File, Fine, Black, PK12 (OB-1/12)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- NORTON CO Round Edge Slip File, Model: India - MS34, Aluminum Oxide, Grit: Medium, 4-1/2 x 1-3/4 x 3/8 x 1/8 (614636-87165)
- Jonard Tools Hand Files and Rasps