Shop All Hand Files and Rasps
Jonard Tools
Contact Burnisher, Industrial, Green, PK12
Mfr # OB-4/12
Zoro # G5056082
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear Plastic Vile
- Number of Pieces 1
- Blade Material Steel
- Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
- Blade Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # OB-4/12
- Zoro # G5056082
- UPC # 811490014343
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 1 1/2 in |
Blade Width | 1/4 in |
Handle Length | 1 1/2 in |
Overall Length | 3 in |
File Blade Length | 1 1/2 in |
File Blade Diameter | 1/64 in |
File Blade Width | 1/4 in |
Details
Item | Contact Burnisher File |
Includes | Clear Plastic Vile |
Number of Pieces | 1 |
Blade Material | Steel |
Features | Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris |
Cut Type | Industrial |
Blade Thickness | 0.02 in |
Blade Style | Oblong with Curved Tip |
Handle Color | Green |
Handle Material | Insulated Plastic |
File Blade Material | Steel |
File Blade Thickness | 1/50 in |
File Blade Shape | Flat |
Burnisher Type | Contact Burnisher |
Description
Contact Burnisher File, Burnisher Type Contact Burnisher, File Blade Shape Flat, Number of Pieces 1, Cut Type Industrial, File Blade Thickness 1/50 in, File Blade Width 1/4 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 1 1/2 in, Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- S.E. TOOLS Tiny Flex Wire Magnet (SES900WFT)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- JONARD TOOLS Contact Burnisher File, Fine, Black, PK12 (OB-1/12)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- SIMONDS Warding File, American, Bastard, 4 (73479000)
- Jonard Tools Hand Files and Rasps