Shop All Hand Files and Rasps
Jonard Tools
Contact Burnisher File, Gen Purp, Red, PK12
Mfr # OB-3/12
Zoro # G5056091
product price: $86.95
/pk 12, $7.25/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clear Plastic Vile
- Number of Pieces 1
- Blade Material Steel
- Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
- Blade Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # OB-3/12
- Zoro # G5056091
- UPC # 811490014336
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 1 1/2 in |
Handle Length | 1 1/2 in |
Blade Width | 1/4 in |
File Blade Length | 1 1/2 in |
File Blade Diameter | 1/64 in |
File Blade Width | 1/4 in |
Overall Length | 3 in |
Details
Item | Contact Burnisher File |
Includes | Clear Plastic Vile |
Number of Pieces | 1 |
Blade Material | Steel |
Features | Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris |
Cut Type | General Purpose |
Blade Thickness | 0.01 in |
Blade Style | Oblong with Curved Tip |
Handle Color | Red |
Handle Material | Insulated Plastic |
File Blade Material | Steel |
File Blade Shape | Flat |
Burnisher Type | Contact Burnisher |
File Blade Thickness | 1/100 in |
Description
Contact Burnisher File, Burnisher Type Contact Burnisher, File Blade Shape Flat, Number of Pieces 1, Cut Type General Purpose, File Blade Thickness 1/100 in, File Blade Width 1/4 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 1 1/2 in, Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D209-4C)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54105)
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- JONARD TOOLS Contact Burnisher File, Fine, Black, PK12 (OB-1/12)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- WESTWARD Mill Blunt File, 8 In L, Ergo Handle (1NFV5)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- Jonard Tools Hand Files and Rasps