Shop All Hand Files and Rasps
Jonard Tools
Contact Burnisher File, Fine, Black, PK12
Mfr # OB-1/12
Zoro # G5056073
product price: $35.35
/pk 12, $2.95/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Fine Relay Contact Burnishers
- Number of Pieces 1
- Blade Material Steel
- Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
- Cut Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # OB-1/12
- Zoro # G5056073
- UPC # 811490014305
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Handle Length | 1 1/2 in |
Blade Width | 3/16 in |
Blade Length | 1 1/2 in |
File Blade Width | 3/16 in |
File Blade Length | 1 1/2 in |
Overall Length | 3 in |
File Blade Diameter | 1/64 in |
Details
Item | Contact Burnisher File |
Includes | (12) Fine Relay Contact Burnishers |
Number of Pieces | 1 |
Blade Material | Steel |
Features | Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris |
Cut Type | Fine |
Blade Style | Oblong with Curved Tip |
Handle Material | Insulated Plastic |
Handle Color | Black |
Blade Thickness | 0.007 in |
File Blade Thickness | 1/100 in |
File Blade Material | Steel |
Burnisher Type | Contact Burnisher |
File Blade Shape | Flat |
Description
Contact Burnisher File, Burnisher Type Contact Burnisher, File Blade Shape Flat, Number of Pieces 1, Cut Type Fine, File Blade Thickness 1/100 in, File Blade Width 3/16 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 1 1/2 in, Features Live Contacts Without Any Shocks or Shorts, Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture, Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- V-8 TOOLS 1-3/8 Jumbo Combo Wrench (94040)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F844)
- APEX TOOL GROUP FILE FLAT BAST 12 IN (03764NN)
- Jonard Tools Hand Files and Rasps