Shop All Connector Tools
Jonard Tools
Connector Tool, 7/16" Contact Size
Mfr # RF-18
Zoro # G7273889
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ergonomic
- Number of Pieces 1
- Material Steel and Rubber
- Length (In.) 18 in
- Contact Size 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RF-18
- Zoro # G7273889
- UPC # 811490019454
- Country of Origin China
- Category Connector Tools
Dimensions
Length (In.) | 18 in |
Contact Size | 7/16 |
Tool Length | 18 in |
Details
Item | Connector Tool |
Type | Ergonomic |
Number of Pieces | 1 |
Material | Steel and Rubber |
Application | For 7/16 in Hex Shielded F Connectors |
Tool Weight | 0.4 lb |
Body Material | Steel |
Body Color | Black |
Product Type | F Connector Tool |
Description
The JONARD TOOLS RF-18 Connector Tool is the essential tool for your next project. The ergonomic design of this connector tool makes it easy to use. It has a steel and rubber construction, making it durable and long lasting. With an 18 in. length, you can work with the connector from various angles. This 7/16" contact size tool is suitable for use with Hex Shielded F connectors. If you are looking for a high quality connector tool, look no further than the JONARD TOOLS RF-18 Connector Tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 48" REDSTICK Compact Box Level (MLCM48)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- J.W. WINCO J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1 (563.1-40-M6-20)
- JONARD TOOLS F Connector Tool, 12 In L (RF-12)
- JONARD TOOLS Terminator Tool For PPC And T/B (TT-7PT)
- JONARD TOOLS Open End Wrench (OW-38716)
- JONARD TOOLS Compact Bnc Connector Tool (RBNC-3)
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- JONARD TOOLS Star Key (SSK-80)
- PROSKIT Fiber Optic Connector Cleaner (FB-C010)
- Jonard Tools Communications Tools