Shop All Voice & Data Connectors
Jonard Tools
Connector
Mfr # RJ45-6100
Zoro # G909984712
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards RoHS Compliant, UL 94V-2
- Features 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage
- Optical Fiber Type 50 micronin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RJ45-6100
- Zoro # G909984712
- UPC # 811490018075
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Connector |
Color | Clear |
Standards | RoHS Compliant, UL 94V-2 |
Features | 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage |
Optical Fiber Type | 50 micronin |
Description
Connector, Color Clear, Features 50 min Gold Plating on Contact Surfaces Provides Greater Signal Quality than the Competition, Advantage of the Pass-Through Feature is that you do not have to Measure and Cut the Wires before Termination which can Lead to Having Poor Connection and Signal Loss, Comes Packaged in a Jar for Convenient Storage, Optical Fiber Type 50 micronin, Standards RoHS Compliant, UL 94V-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- MASTRO DUO Switch Dimmer 1Pole Wht (MACL-153MH-WH)
- REES Ring Guard, 2.00", Yellow (04933095)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- JONARD TOOLS RG6 Connectors, 50PK (RG6-50)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- JONARD TOOLS BNC-Female to Male Adapter, 2PK (BNC-FM)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- GUTOR ASSEMBLY KIT CONNECTOR (UNC1-770-0009)
- SWE-TECH 3C LC/PC OM3 50um Fiber Optic Splice Connector, 3.0/2.0/1.6mm Aqua boot, 900um fiber stub, 10PK (FWT31F1-51610)
- Jonard Tools Voice & Data Connectors