Shop All Test Equipment
Jonard Tools
Connector Cleaner, Optical Fiber Cleaning
Mfr # FCC-300
Zoro # G9191546
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
- For Use With Fiber Optic Cables
- Features Automatic "Clean and Advance" Tape Technology Provides a Fresh Cleaning Surface After Each Swipe, Eliminating Waste and Guaranteeing Long Tool Life, Cleaning and Tape Advance Occurs in Either Direction, Only One Swipe is Needed to Clean the Connector End-Face, Compact, Hand-Sized Unit can be used for Over 500 Cleanings, Works on Both Simplex or Duplex Fiber Applications and Supports Both PC and APC End-Face Designs
- Includes Micro Fiber Cleaning Fabric
- Connector Type FC, LC, MU, SC, ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FCC-300
- Zoro # G9191546
- UPC # 811490017450
- Country of Origin Japan
- Category Test Equipment
Dimensions
Length | 1.375 Inch |
Height | 3.5 Inch |
Width | 2.5 Inch |
Tool Length | 3 1/2 in |
Details
Item | Fiber Connector Cleaner |
Application | Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices |
For Use With | Fiber Optic Cables |
Features | Automatic "Clean and Advance" Tape Technology Provides a Fresh Cleaning Surface After Each Swipe, Eliminating Waste and Guaranteeing Long Tool Life, Cleaning and Tape Advance Occurs in Either Direction, Only One Swipe is Needed to Clean the Connector End-Face, Compact, Hand-Sized Unit can be used for Over 500 Cleanings, Works on Both Simplex or Duplex Fiber Applications and Supports Both PC and APC End-Face Designs |
Includes | Micro Fiber Cleaning Fabric |
Connector Type | FC, LC, MU, SC, ST |
Adapter Type | FC, SC, ST, LC, MU Connectors |
Product Type | Universal Fiber Connector Cleaner |
Number of Cleaning Cycles | 500 |
Cleaning Cloth Included | Yes |
ESD-Safe | Yes |
Head Type | Angled |
Tip Style | Fixed |
Operation Type | Slide |
Fiber Connector | FC, LC, MPO, SC, ST, MU, LC-Duplex, MU-Duplex |
Number of Cleanings | 500+ |
Description
Fiber Connector Cleaner, Connector Type FC, LC, MU, SC, ST, Tool Length 3 1/2 in, Head Type Angled, Number of Cleaning Cycles 500, Operation Type Slide, Tip Style Fixed, Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices, Cleaning Cloth Included Yes, ESD-Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- JONARD TOOLS Fiber Optic Safety Kit (FSK-5)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- REED INSTRUMENTS REED Replacement Allen Key and Screws (R3530-AK)
- Jonard Tools Test Equipment