Shop All Test Equipment
Jonard Tools
Connector Cleaner, Optical Fiber Cleaning
Mfr # FCC-125
Zoro # G9191616
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Optic Cables
- Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
- Features Dual Rotational Tip and One-Push Operation Makes Cleaning Ferrule End-Faces Quick and Easy, Flip-Open Cap Makes it Easy to Insert Connectors for Cleaning, Jonard Cleaners Meet or Exceed All Current and Emerging Standards for Fiber Cleanliness in High Power Laser Applications (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180), Slide-Guide(TM) Non-Slip Micro Tape Feeder Guarantees Consistent Cleaning
- Includes Micro Fiber Cleaning Fabric
- Connector Type LC, MU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FCC-125
- Zoro # G9191616
- UPC # 811490017115
- Country of Origin Japan
- Category Test Equipment
Dimensions
Width | 1.25 Inch |
Height | 9 Inch |
Length | 1.5 Inch |
Tool Length | 9 1/2 in |
Compatible Ferrule Size | 1.25 |
Details
Item | Fiber Connector Cleaner |
For Use With | Fiber Optic Cables |
Application | Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices |
Features | Dual Rotational Tip and One-Push Operation Makes Cleaning Ferrule End-Faces Quick and Easy, Flip-Open Cap Makes it Easy to Insert Connectors for Cleaning, Jonard Cleaners Meet or Exceed All Current and Emerging Standards for Fiber Cleanliness in High Power Laser Applications (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180), Slide-Guide(TM) Non-Slip Micro Tape Feeder Guarantees Consistent Cleaning |
Includes | Micro Fiber Cleaning Fabric |
Connector Type | LC, MU |
Adapter Type | LC Connector |
Product Type | Fiber Connector Cleaner |
Number of Cleaning Cycles | 800 |
Tip Style | Rotating |
Head Type | Straight |
Cleaning Cloth Included | Yes |
ESD-Safe | Yes |
Operation Type | One-Push |
Tip Color | Orange |
Number of Cleanings | 800+ |
Fiber Connector | LC, MU |
Cleaning Standards | Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180 |
Description
Fiber Connector Cleaner, Connector Type LC, MU, Tool Length 9 1/2 in, Head Type Straight, Number of Cleaning Cycles 800, Operation Type One-Push, Tip Style Rotating, Compatible Ferrule Size 1.25, Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- JONARD TOOLS Replacement Speaker, Toner, For PT-300 (PT-350)
- JONARD TOOLS OTDR (OTDR-1500)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- Jonard Tools Test Equipment