Shop All Test Equipment
Jonard Tools
Connector Cleaner, Optical Fiber Cleaning
Mfr # FCC-120
Zoro # G9191710
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices
- For Use With Fiber Optic Cables
- Features Dual Rotational Tip and One-Push Operation Makes Cleaning Ferrule End-Faces Quick and Easy, Flip-Open Cap Makes it Easy to Insert Connectors for Cleaning, Jonard Cleaners Meet or Exceed All Current and Emerging Standards for Fiber Cleanliness in High Power Laser Applications (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180), Slide-Guide(TM) Non-Slip Micro Tape Feeder Guarantees Consistent Cleaning
- Includes Micro Fiber Cleaning Fabric
- Connector Type MPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FCC-120
- Zoro # G9191710
- UPC # 811490017252
- Country of Origin Japan
- Category Test Equipment
Dimensions
Length | 1.5 Inch |
Width | 1.25 Inch |
Height | 9 Inch |
Tool Length | 9 in |
Compatible Ferrule Size | 2.5 |
Details
Item | Fiber Connector Cleaner |
Application | Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices |
For Use With | Fiber Optic Cables |
Features | Dual Rotational Tip and One-Push Operation Makes Cleaning Ferrule End-Faces Quick and Easy, Flip-Open Cap Makes it Easy to Insert Connectors for Cleaning, Jonard Cleaners Meet or Exceed All Current and Emerging Standards for Fiber Cleanliness in High Power Laser Applications (Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180), Slide-Guide(TM) Non-Slip Micro Tape Feeder Guarantees Consistent Cleaning |
Includes | Micro Fiber Cleaning Fabric |
Connector Type | MPO |
Adapter Type | MPO Connector |
Product Type | Fiber Connector Cleaner |
Operation Type | One-Push |
Cleaning Cloth Included | Yes |
Tip Style | Rotating |
Head Type | Straight |
ESD-Safe | Yes |
Number of Cleaning Cycles | 500 |
Fiber Connector | MPO |
Number of Cleanings | 500+ |
Tip Color | White |
Cleaning Standards | Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180 |
Description
Fiber Connector Cleaner, Connector Type MPO, Tool Length 9 in, Head Type Straight, Number of Cleaning Cycles 500, Operation Type One-Push, Tip Style Rotating, Compatible Ferrule Size 2.5, Application Aviation, Broadcasting and HDTV, Cable Television Head End, Data Centers, Fiber to the Antenna for Wimax and Cellular Networks, Military and Civilian Maritime Optical Networks, Outside Plant and Fiber to the Home, Satellite Communication Systems, Telecom Central Offices, Cleaning Cloth Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Parallel Cable Kit, Plastic, 8 ft. (6278)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- JONARD TOOLS GFCI Outlet Tester (GFC-1)
- JONARD TOOLS COAX Cable Kit (TK-RG64)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- Jonard Tools Test Equipment