Shop All Wire Strippers & Crimpers
Jonard Tools
Compression Tool, Fixed, Long CG, Blue Hndl
Mfr # CTF-200CG
Zoro # G7314437
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Application GF-UE, GF-UR, GAF-URS, GF-SFC, GF-EFC
- Color Blue (Handle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CTF-200CG
- Zoro # G7314437
- UPC # 811490018921
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6-3/4" |
Details
Application | GF-UE, GF-UR, GAF-URS, GF-SFC, GF-EFC |
Color | Blue (Handle) |
Item | Compression Tool,Fixed,Long CG,Blue Hndl |
Description
Compression Tool,Fixed,Long CG,Blue Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 1/8" (62108)
- BOSCH Planer Blade, PK2 (PA1208)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- JONARD TOOLS 3 1/2 in Cable Stripper 1/2 in (CST-1i)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- JONARD TOOLS Hardline Strip and Core Tool, 5/8" (HSC-625)
- JONARD TOOLS Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm) (CST-4000)
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- KUBINEC Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White (PW1250/3K)
- Jonard Tools Crimping Tools