Shop All Wire Strippers & Crimpers
Jonard Tools
Compact Cable Slit & Ring Tool, 0 - 0.125
Mfr # CSR-125
Zoro # G210833396
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping fiber optic cable
- Overall Length 3.2 in.
- Material Plastic
- Handle Color Gray
- Jaw Depth 0.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # CSR-125
- Zoro # G210833396
- UPC # 810053351857
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3.2 in. |
Jaw Depth | 0.63 in. |
Width | 6.9 in. |
Details
Primary Crimping Application | Stripping fiber optic cable |
Material | Plastic |
Handle Color | Gray |
Tool Weight | 0.08 |
Description
Blade depth is easily adjustable, up to 0.125" (3.3 mm)
- •Spring-loaded handles for easy operation
- •Can be used to slit and ring RG-174 & RG-187 cable as well as fiber, coaxial, and electrical cable of similar size
- •Includes two cutting blades and one rounded blade for slitting without damaging the inner conductors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- J.W. WINCO GN300.1-63-5/16X18-40-SW Adjustable Lever Stainless Steel (5T40A07K)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- JONARD TOOLS Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm) (CST-4000)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- SOUTHWIRE MP61 Multi-Purpose Stripper, 10 to 12 AWG Wire, 9 in OAL, Standard Handle (58278901)
- Jonard Tools Wire Strippers & Crimpers