Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 8
Mfr # TK-82
Zoro # G7531684
product price: $182.95
/ea
Free Shipping & Returns
$182.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 7
- Includes Mfr. No. H-85 Molded Pouch with Belt Clip
- Features Designed for Repair and Maintenance of CATV Cable Networks
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-82
- Zoro # G7531684
- UPC # 811490016408
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included (1) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Torque Wrench, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSeries Demolition Screwdriver Set 8 pc (DWHT65102)
- BESSEY 1 Drop Forged CClamp (CM10)
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 8 (TK-85)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-375)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- Jonard Tools Hand Tool Kits