Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 3
Mfr # TK-375
Zoro # G0711514
original price:
$59.19
5% off
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes JIC-375 Fiber Optic Stripper; ES-1964 Electrician's Scissor; H-36 Molded Pouch
- Material Chrome Vanadium Steel
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TK-375
- Zoro # G0711514
- UPC # 811490011298
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Scissor, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-212 PowerLock® Tape Rule with Metal Case 1/2" x 12' (33-212)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- JONARD TOOLS Panel Knockout Kit, 2 Pc (WBK-100)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 19 (TK-19)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- TENG TOOLS TTNR81 - 81 Piece Nutsert Tool Set (TTNR81)
- Jonard Tools Hand Tool Kits