Shop All General Hand Tool Kits
Jonard Tools
Communications Tool Kit, No. of Pcs. 3
Mfr # TK-350
Zoro # G5150302
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Includes Mfr. No. JIC-375 Fiber Optic Stripper (3) Hole, Mfr.No. JIC-186 Ergonomic Fiber Optic Kevlar(R) Cutter, H-60 Molded PVC Pouch with Metal Clip
- Material Thermoplastic Rubber, High Carbon Stainless Steel
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-350
- Zoro # G5150302
- UPC # 811490015203
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Tool Storage Height | 5 1/4 in |
Tool Storage Depth | 4 in |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Scissors, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Cable Stripper, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screws with head FS2617 (FS2617)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- JACOBS JK 130-J33 Medium Duty Industrial Keyless 13mm Chuck (33364)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- JONARD TOOLS Double End Speed Wrench, 7/16 and 9/16 In (ASW-7916)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- JONARD TOOLS Telecom Diagonal Cutter Pliers (JIC-7858)
- BONDHUS Set 6 Prohold Ball End Screwdrivers (74686)
- Jonard Tools Hand Tool Kits