Shop All Scissors
Jonard Tools
Communication Scissors, 6 In. L
Mfr # JIC-195
Zoro # G7609323
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Blade Material High Carbon Stainless Steel
- Handle Style Straight
- Handle Material Nylon and Santoprene
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-195
- Zoro # G7609323
- UPC # 811490015050
- Country of Origin Taiwan, Province of China
- Category Scissors
Dimensions
Overall Length | 6" |
Length of Cut | 1 in |
Details
Blade Material | High Carbon Stainless Steel |
Handle Style | Straight |
Handle Material | Nylon and Santoprene |
Tip Shape | Sharp |
Cutting Edge | Serrated |
Item | Communication Scissor |
Adjustable | Yes |
Primary Application | Electrical and Communications |
Features | 1/4" Notch for Cutting and Stripping, Two Stripping Notches for 18 & 22 AWG Wire, Ergonomic Dual Component Handle Nylon & Santoprene, Adjustable Joint Screw |
Application | Telecom Plus Typical Electrical Work |
Handle Design | Ergonomic Ring and Ring |
Left/Right Hand | Right Hand |
Handle Color | Blue |
Adjustment Type | Screw |
For Maximum Wire Thickness | 18 AWG |
Weight | 0.2 lb |
Grip Material | Polypropylene |
Material Application | Wire |
For Wire/Cable Type | Wire Rope |
Description
Communication Scissors, Adjustment Type Screw, Features Dual Component Nylon and Santoprene(TM) Grip, High Carbon Stainless Steel Blades For Maximum Strength And Durability, One Blade is Serrated For a Tight and Secure Grip While Cutting, Two Stripping Notches Included For Stripping 18-20 Awg And 22-24 Awg Wires, For Maximum Wire Thickness 18 AWG, For Wire/Cable Type Wire Rope, Grip Material Polypropylene, Handle Color Blue, Handle Material Nylon, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Square Cards with Rounded Edges, PK180 (35703)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- MEAD College Ruled Notebook Filler Paper, PK600 (15326)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- JONARD TOOLS Free Fall Electricians Scissors, 5 In. L (ES-1964DS)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- JONARD TOOLS Electrical/Comm., Kevlar(R) Shears (JIC-186)
- A2Z SCILAB Blue Handle with Fluoride Multi Color Blades Trauma Shears 7.25" (A2Z-ZR175)
- LANDSCAPERS SELECT Shears Floral (BD1112)
- OXO INTERNATIONAL Kitch And Herb Scissors (1072121)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- Jonard Tools Scissors