Shop All Service & Pump Wrenches
Jonard Tools
Coin Leveling Tool, 7 in.L, Aluminum
Mfr # JIC-139B
Zoro # G7580377
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/2 in
- Overall Length 6 1/2 in
- Material Alloy Steel
- Finish Chrome
- Key Style Pay Phone Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-139B
- Zoro # G7580377
- UPC # 811490015623
- Country of Origin China
- Category Service & Pump Wrenches
Dimensions
Size | 2 1/2 in |
Overall Length | 6 1/2 in |
Handle Diameter | 1/8 in |
Overall Width | 2 1/4 in |
Handle Length | 6 1/2 in |
Overall Height | 1/8 in |
Tip Size | 1/8 in |
Details
Item | Coin Leveling Tool |
Material | Alloy Steel |
Finish | Chrome |
Key Style | Pay Phone Key |
Handle Color | Silver |
Includes Bits | No |
Non-Sparking | No |
Head Configuration | 1/8 in Key |
Insulated | No |
Corrosion Resistant | Yes |
Includes | Coin Leveling Tool |
Measurement Type | SAE |
Securing Chain | No |
Compatible with Product Type | Payphones |
Handle Shape | T |
Non-Magnetic | No |
Description
Coin Leveling Tool, Size 2 1/2 in, Handle Shape T, Overall Length 6 1/2 in, Alloy Steel, Payphones, Tip Size 1/8 in, SAE, Chrome, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- DAYTON Switch (960806601)
- SURTEK Rubber mallet 22oz (600)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- GIZMO 953 4 mm. - T-Handle Wrenches Swivelling Hexagon (GI445875)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- WILLIAMS Williams Service Wrench, SAE, 1-3/16" (3538)
- Jonard Tools Wrenches