Jonard Tools

Coiltite Bit


product price: $63.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Modified
  • Wire Gauge 24 to 26 AWG
  • Max. Insulation Dia. (In.) 0.046 in
  • Effective Radius (In.) 0.118 in
  • Min. Terminal Diagonal (In.) 0.046 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Insulation Dia. (In.) 0.046 in
Effective Radius (In.) 0.118 in
Wrapping Terminal Hole Depth (In.) 0.046 in
Wrapping Terminal Hole Dia. (In.) 0.046 in
Width 2.13 inch
Length 0.3 in
Height (in) 6-1/2 in
Wrap Post Size 0.045 in

Details

Type Modified
Wire Gauge 24 to 26 AWG
Min. Terminal Diagonal (In.) 0.046 in
Max. Terminal Diagonal (In.) 0.046 in
Wrap Function Wrap

Description

Fully compatible with any make or model of wire wrapping tools, this 3" modified wire wrapping bit is perfect for wrapping 24-26 AWG wire around binding posts when used in conjunction with a wire wrapping tool.Provides one and a half turns of insulation per wire wrap, increasing the mechanical stability the wrapRecommended for use on 0.025" (0.63 mm) square terminals with 0.100" (2.54 mm) center-to-center of the pinsCompatible Wrap Sleeve Part #: P2224 and P2224INS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.