Shop All Wire Stripper & Cutter Parts
Jonard Tools
Coax Stubby Strip Tool
Mfr # CSS-596
Zoro # G9191695
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hook and Loop Strip, Large Finger Loop
- Adjustable No
- Overall Length 4 in
- Insulated No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CSS-596
- Zoro # G9191695
- UPC # 811490017412
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 4 in |
Maximum Strip Length | 0.3125 in |
Overall Length Range | Less than 6 in |
Description
Stubby Strip Tool, Stripping Capacity - Solid Wire 0.27 in, Stripping Capacity- Cable RG-59/6, RG-6, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities RG59/6, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Features Hook and Loop Strip, Large Finger Loop, For Cable Designation RG-59, RG-6, Grip Style Standard Cushion, Includes Blade, Maximum Strip Length 0.3125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 in. CC Round Die, 5/16 Max THK (75622)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- BLACK & DECKER Brush and Spring (145323-06)
- WILDE 1/2"x 12" LONG COLD CHISEL-BULK (CCL1632.NP/MP)
- JONARD TOOLS Wire Stripper and Cutter for 8-22 AWG Wi (WS-822)
- JONARD TOOLS Replacement blade set for MS-526 (MS-526RB)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Replacement Blade For Rcs-30 (RCS-30RB)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- GREENLEE 55225 Spring Greenlee (55225)
- Jonard Tools Wire Stripper & Cutter Parts