Shop All Wire Strippers & Crimpers
Jonard Tools
Coax Stub End Stripper (6Mm/10Mm)
Mfr # CSS-5610
Zoro # G2236522
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Tool Weight 0.17 lb.
- Cable Size RG59, RG6
- Cable Type Coax
- Width 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CSS-5610
- Zoro # G2236522
- UPC # 811490019652
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 1-1/2 in |
Cable Size | RG59, RG6 |
Width | 3-3/4 in |
Height (in) | 8-1/2 in |
Strip Length | 6 mm Braid and 10 mm Center Conductor |
Details
Tool Weight | 0.17 lb. |
Cable Type | Coax |
Description
The CSS-5610 is a coaxial cable stripper specifically designed to strip the stub end of a coax cable in a wall outlet, exposing 6 mm of braid and 10 mm of the center conductor, which eliminates the need to run new cable. This coaxial cable stripper features the following:Easy to use: Simply insert cable, rotate like a screwdriver, and remove to strip Will not cut or damage the braid or score the center conductor High carbon steel blades last for over 5,000 strips on each side Hook and loop strip on bottom of tool is used to fold back braid on cable after being stripped Can be used with other blade cartridges, such as the CSS-105/110/115/120/130/135 Replacement cartridge for this tool is: CSS-125Blade Replacement Instructions:To replace blade cartridge: open jaws and push upwards on the front of the blade cartridge. Cartridge will lift out. To install new blade cartridge: insert cartridge into tool and close jaws. Give the jaws a squeeze to insure the blade locks into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- GEDORE Arc Punch, 10mm (570010)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS 8 in Cable Stripper 1/2 in (HSC-50)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- JONARD TOOLS CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm (AST-210)
- JONARD TOOLS 3 1/2 in Cable Stripper 1/2 in (CST-1i)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- PINPOINT S2R Redline Hand Seamer - 3 In. (PI421309)
- Jonard Tools Crimping Tools