Shop All Crimping Tool Dies
Jonard Tools
Coax Crimping Die
Mfr # UCD-2045
Zoro # G7532393
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. UC-8000
- Cable Type - Voice and Data Crimper RG6, RG59
- Connector Type - Voice and Data Crimper F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UCD-2045
- Zoro # G7532393
- UPC # 811490011311
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Hole Size | 0.068 in, 0.262 in, 0.324 in, 0.36 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. UC-8000 |
Cable Type - Voice and Data Crimper | RG6, RG59 |
Connector Type - Voice and Data Crimper | F-Type |
Application | Voice and Data Cable Crimping |
Capacity | 0.068"/0.262"/0.324"/0.360" |
Features | Coax Crimping |
Compatible Connector Type | F Connectors |
Compatible Cable Type | Coax Cable, RG59, RG6 |
Compatible with Manufacturer Model Number | UC-8000 |
Compatible Manufacturer Part Number | UC-8000 |
Compatible with Manufacturer Part Number | UC-8000 |
Compatible with Manufacturer Model Number [NEW] | UC-8000 |
Compatible Manufacturer Model Number | UC-8000 |
For Use with Mfr. Model Number | UC-8000 |
For Use With Mfr. Model Number | UC-8000 |
Description
Voice and Data Crimping Die, Compatible Connector Type F Connectors, Compatible Cable Type Coax Cable, RG59, RG6, Number of Crimping Sizes 4, Hole Size 0.068 in, 0.262 in, 0.324 in, 0.36 in, Compatible with Manufacturer Model Number UC-8000, Application Voice and Data Cable Crimping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-28 UNEF 2B (301142040)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- JONARD TOOLS Turret Head, For Use With Crimper (CMP-3)
- BURNDY Type W Crimping Die, Pink (W25VT)
- IDEAL Crimper and Connector Kit (33-700)
- CURRENT TOOLS 3" Knock-Out Die (1569)
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- MILWAUKEE TOOL EXACT 3/0 Copper 12T U-Style Die (49-12-U03AC)
- Jonard Tools Crimping Tools