Shop All Wire Stripper & Cutter Parts
Jonard Tools
Coax Center Conductor Cleaner
Mfr # CC-120
Zoro # G9191485
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replaceable Blades
- Handle Type Spring Return
- Overall Length 4 3/4 in
- Insulated No
- Cable Type Coaxial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CC-120
- Zoro # G9191485
- UPC # 811490017504
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 4 3/4 in |
Details
Features | Replaceable Blades |
Handle Type | Spring Return |
Insulated | No |
Cable Type | Coaxial |
Tether Capable | Not Tether Capable |
Item | Center Conductor Cleaner |
Adjustable | No |
Includes | (2) Saw Tooth Blades |
Handle Material | Glass |
Functions | Clean |
Tether Style | Not Tether Capable |
Material | Lexan |
For Wire/Cable Type | Coax Cable |
Color | Blue |
Part Type | Cleaner |
For Use With | Cable Strippers |
Description
Center Conductor Cleaner, Part Type Cleaner, For Use With Cable Strippers, Color Blue, Features Replaceable Blades, For Wire/Cable Type Coax Cable, Includes (2) Saw Tooth Blades, Material Lexan, Overall Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7320M)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Rg7/11 Double Sided Blade With And W/Out Stop (UST-235)
- JONARD TOOLS Solar Panel Crimping Die - Mc4 (SPD-MC4)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- Jonard Tools Hand Tool Parts