Shop All Test Equipment
Jonard Tools
Coax Cable Install and Test Kit
Mfr # TK-77
Zoro # G110832529
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Coaxial Cables
- Frame Color Black & Blue
- Frame Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-77
- Zoro # G110832529
- UPC # 810053351925
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Application | Coaxial Cables |
Frame Color | Black & Blue |
Frame Material | Tool Steel |
Description
UST-125 COAX Stripping Tool for RG59, RG6, RG7, RG11 Cables with Cable Stop: 2 step radial COAX strip tool for easy cable preparation
- •CTF-180 360° Compression Tool - RG59 and RG6 Connectors: 360-degree compression tool provides the proper support and crimping for our RG6 connectors
- •PT-100 Pocket Continuity Tester and Toner: Pocket toner tests to confirm that the connections are good
- •(10) RG6 Connectors: These connectors are patented and of the highest quality for the highest performance
- •H-20 Rugged Carrying Case made from heavy-duty polyester material for high durability and long life
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- PALADIN TOOLS Technician Tool Kit - Ultimate (PA4932)
- Jonard Tools Test Equipment