Shop All Wire Strippers & Crimpers
Jonard Tools
CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm
Mfr # AST-210
Zoro # G710833391
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping armored fiber optic cables
- Overall Length 2.65 in.
- Material Anodized Aluminum
- Handle Color Black
- Width 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # AST-210
- Zoro # G710833391
- UPC # 810053352250
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2.65 in. |
Width | 9 in. |
Jaw Depth | 1.28 in. |
Details
Primary Crimping Application | Stripping armored fiber optic cables |
Material | Anodized Aluminum |
Handle Color | Black |
Tool Weight | 0.87 |
Description
Perfect for use on Corning Optical's 144F - 1728F RocketRibbon® cables
- •Adjustable blade depth up to 6.5 mm (0.256”)
- •Precision steel blade will cut through the toughest materials, ensuring no damage to the internal fibers
- •Blade can be set to be longitudinal for slitting or radial for ringing
- •For use on cables 4 mm-30.0 mm (0.157”-1.181”) in diameter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/4-E (C68012)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- HDL HARDWARE Vix-Bit 9vixbit Pre-Drill Bit For 9/64 in. Hinges #8, 9, And 10 Screws (9 VIX BIT)
- JONARD TOOLS Solderless Ring/Lug Terminal Kit with Crimper (TCK-178X)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- JONARD TOOLS Coax Stub End Stripper (15Mm/6Mm) (CSS-5156)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- JONARD TOOLS Cable Stripper For 14/2 & 12/2 Nm Cable (WSC-1412)
- MILBAR 6 in Wire Stripper 10 to 20 AWG (15E)
- Jonard Tools Crimping Tools