Shop All Resistance Testers
Jonard Tools
Cable Tester & Toner
Mfr # TET-600
Zoro # G2236568
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Standards
- Application Wire Toning
- Battery Type (1) 9V Battery
- Includes (1) 9V Battery
- Width 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TET-600
- Zoro # G2236568
- UPC # 811490018303
- Country of Origin China
- Category Resistance Testers
Dimensions
Width | 4.6 in |
Length | 2 in |
Height | 7.9 in |
Cable Length | 31-1/2 in |
Details
Standards | CE Standards |
Application | Wire Toning |
Battery Type | (1) 9V Battery |
Includes | (1) 9V Battery |
Connectors | (2) Alligator Clips, (1) RJ11 |
Description
Designed for testing the continuity of cables and generating tones for identifying cables, the Jonard Tools TET-600 cable tester and toner is perfect for use on cables, wires, and wire pairs. This tester/toner features the following: Provides tone via RJ11 connector or alligator clips Works with our TEP-100 tracing probe or others to identify cables Able to test the continuity of cables and the polarity of telephone lines Includes (1) 9V battery required for operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead Kit (5903)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0467)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- FLUKE Clamp Meter Kit, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-T5/PRV)
- JONARD TOOLS Cable Tester Tone & Probe Kit (TETP-800)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- TRIPLETT Earth Ground Resistance Tester, Digital (EG600)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 1000V AC/DC (IRT807-N)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- Jonard Tools Resistance Testers