Shop All Test Equipment
This Product is Discontinued
Jonard Tools
Cable Tester Toner and Probe Kit, LED (Discontinued)
Mfr # TETP-900
Zoro # G9352612
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
- Application Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
- Display LED
- Includes (2) Adapters, Belt Clip and (2) 9V Batteries, BNC and F Jumpers, BNC Terminator, Carrying Case, RJ45, TEP-200 Tracing Probe, TET-700 Tone Generator
- Connector Type Alligator Clips, RJ11, RJ45 and F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TETP-900
- Zoro # G9352612
- UPC # 811490016750
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Item | Tone Generator and Probe Kit |
For Use With | Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair |
Application | Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection |
Display | LED |
Includes | (2) Adapters, Belt Clip and (2) 9V Batteries, BNC and F Jumpers, BNC Terminator, Carrying Case, RJ45, TEP-200 Tracing Probe, TET-700 Tone Generator |
Connector Type | Alligator Clips, RJ11, RJ45 and F |
Waterproof | No |
Description
Tone Generator and Probe Kit, Application Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection, For Use With Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes (2) Adapters, Belt Clip and (2) 9V Batteries, BNC and F Jumpers, BNC Terminator, Carrying Case, RJ45, TEP-200 Tracing Probe, TET-700 Tone Generator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.