Shop All Cutter Parts
Jonard Tools
Cable Stripper Blade, Coax, For UST-175
Mfr # UST-220
Zoro # G5164564
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Material High Carbon Steel
- Impact Rated No
- Type Mini Coax
- For Use With Universal Cable Stripping Tool (UST-500) and CAT/TP & RG59/6 Stripping Tool (UST-175)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UST-220
- Zoro # G5164564
- UPC # 811490015470
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 3/4 in |
Details
Material | High Carbon Steel |
Impact Rated | No |
Type | Mini Coax |
For Use With | Universal Cable Stripping Tool (UST-500) and CAT/TP & RG59/6 Stripping Tool (UST-175) |
Item | Replacement Cable Stripper Blade |
For Use With Mfr. Model Number | CAT/TP, RG59/6, UST-175, UST-500 |
Accessory Type | Replacement Blade Cartridge |
Compatible with Brand | Jonard Tools |
Weight | 0 lb |
Number of Pieces | 4 |
Compatible with Manufacturer Model Number | CAT/TP, RG59/6, UST-175, UST-500 |
Application | Industrial |
Features | Cable stop on one side of the cartridge ensures precise stripping without need to make adjustments, Cartridge is reversible for a, Provides a 3-level strip for 3-step strip connector termination, such as the ITT Cannon W58-124-9019-910 BNC crimp connector |
Blade Material | High Carbon Steel |
Part Type | Replacement Blade Cartridge |
Compatible Manufacturer Part Number | CAT/TP, RG59/6, UST-175, UST-500 |
Compatible with Manufacturer Part Number | CAT/TP, RG59/6, UST-175, UST-500 |
Compatible with Manufacturer Model Number [NEW] | CAT/TP, RG59/6, UST-175, UST-500 |
Compatible Manufacturer Model Number | CAT/TP, RG59/6, UST-175, UST-500 |
For Use with Mfr. Model Number | CAT/TP, RG59/6, UST-175, UST-500 |
Description
Replacement Cable Stripper Blade, Part Type Replacement Blade Cartridge, For Use With Universal Cable Stripping Tool (UST-500) and CAT/TP & RG59/6 Stripping Tool (UST-175), Compatible with Grainger Part Number 10G948, 22KY31, Compatible with Manufacturer Model Number CAT/TP, RG59/6, UST-175, UST-500, Blade Material High Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX615/64)
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- DEWALT Battery, 1.7 Ah Capacity, 20V, 0.8 lb (DCBP034G)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- Jonard Tools Cutter Parts