Shop All Precision Knives and Blades
Jonard Tools
Cable Splicing Knife, 1 3/4 In Blade
Mfr # KN-7
Zoro # G0675997
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 3/4 in
- Overall Length 6 1/4 in
- Blade Material Steel
- Handle Type Flat
- Construction Plastic Handle with 1 3/4 in Cutlery Steel Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # KN-7
- Zoro # G0675997
- UPC # 811490010376
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 3/4 in |
Overall Length | 6 1/4 in |
Handle Dia. | 7/16 in |
Handle Diameter | 1/2 in |
Details
Item | Cable Splicing Knife |
Blade Material | Steel |
Handle Type | Flat |
Construction | Plastic Handle with 1 3/4 in Cutlery Steel Blade |
Handle Material | Thermal Plastic Rubber |
Material Application | Cable |
Handle Style | Thermo Plastic Rubber |
Replaceable Blade | No |
Blade Edge Type | Straight |
Handle Color | Blue |
Features | Extremely sharp cutlery steel blade |
Description
Cable Splicing Knife, Blade Edge Type Straight, Blade Length 1 3/4 in, Blade Material Steel, Features Extremely sharp cutlery steel blade, Handle Color Blue, Handle Diameter 1/2 in, Handle Material Thermal Plastic Rubber, Handle Style Thermo Plastic Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Nibbler Cutting Tool (01575)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- GEARWRENCH 1-1/4" Round Telescopic Magnifying Mirror with Pocket Clip (2840D)
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- GENERAL TOOLS Hobby Knife, 3/8 In Round Handle (1902)
- EXCEL BLADES Dual Flex Twin Blade Knife with Replacement Blades, Strip Cutter, 12pk (30608)
- SLICE Precision Blade, Single-Edged, White, PK4 (10534)
- EXCEL BLADES Builders' Knife and Hobby Tool Set (44288IND)
- EXCEL BLADES #12 Mini Curved Replaceable Knife Blade, Knife Accessories 5pcs, 12pk. (20012)
- X-ACTO Precision Knife, #2 Blade (X602)
- Jonard Tools Knives, Cutters & Snips