Shop All Cable Puller Accessories
Jonard Tools
Cable Roller for Cables up to 3 Diameter, 4PK
Mfr # CR-300/4
Zoro # G410832496
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Eye Inside Width 11.385 in.
- Color Blue
- Length 11.1 in.
- Application Installing wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # CR-300/4
- Zoro # G410832496
- UPC # 810053352434
- Country of Origin China
- Category Cable Puller Accessories
Dimensions
Eye Inside Width | 11.385 in. |
Length | 11.1 in. |
Depth | 4.85 in. |
Details
Material | Metal |
Color | Blue |
Application | Installing wiring |
Description
Rugged design and built to last
- •Supports cables up to 3" in diameter including fiber optic cable
- •Cable roller design helps prevent snagging and catching
- •Snaps over strand cable to install quick and easy for overlash construction
- •Roller made from durable nylon plastic
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Left Knife (91969-00)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 4, 48 in. L (1253-4800)
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- CURRENT TOOLS Cable Pulling Line Swivel - 25.000Lb Capacity (00505-040)
- CURRENT TOOLS 24" Diameter Heavy Duty Cable Pulling Hook Sheave (824)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 5000 FT [Each] (PULLTAPE-PT125)
- CURRENT TOOLS 2" Screw-On Coupling - Cable Pulling (8098-2)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- CURRENT TOOLS Cable Pulling Harness Kit (2501)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- Jonard Tools Cable Puller Accessories